Buy more than* S$200* and get FREE SHIPPING

  • Electroplated Grindstone  EP Bar CBN
  • Electroplated Grindstone  EP Bar CBN
  • Electroplated Grindstone  EP Bar CBN

Electroplated Grindstone EP Bar CBN SCEM007

Item.#
08182483
Mfr.#
SCEM007
Package Qty.
1PC
Ship pack of
1
12.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Abrasive Material
CBN
Dimension l1 (mm)
27
Overall Length L (mm)
45
Work Material
Quenching mold material, tool steel
Shaft Diameter Y(mm)
3
Dimensions l2 (mm)
14
Thickness T (mm)
4
Outside Diameter D (phi mm)
3
Grain Size
120
Purpose
Metal mold for internal granding and forming