Buy more than* S$200* and get FREE SHIPPING

  • Electroplated Grindstone  EP Bar CBN
  • Electroplated Grindstone  EP Bar CBN
  • Electroplated Grindstone  EP Bar CBN

Electroplated Grindstone EP Bar CBN SCEM009

Item.#
08182501
Mfr.#
SCEM009
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Abrasive Material
CBN
Dimension l (mm)
41
Thickness T (mm)
4
Outside Diameter D (phi mm)
4
Purpose
Metal mold for internal granding and forming
Grain Size
120
Shaft Diameter Y(mm)
3
Overall Length L (mm)
45
Work Material
Quenching mold material, tool steel