Buy more than* S$200* and get FREE SHIPPING

  • Electroplated Grindstone  EP Bar CBN
  • Electroplated Grindstone  EP Bar CBN
  • Electroplated Grindstone  EP Bar CBN

Electroplated Grindstone EP Bar CBN SCEM011

Item.#
08182526
Mfr.#
SCEM011
Package Qty.
1PC
Ship pack of
1
17.47 SGD
ADD TO CART
Shipped after 2017-09-29
Now we ship to...
...see all
Item Feature
Abrasive Material
CBN
Shaft Diameter Y(mm)
4
Overall Length L (mm)
60
Work Material
Quenching mold material, tool steel
Purpose
Metal mold for internal granding and forming
Dimension l (mm)
55
Thickness T (mm)
5
Outside Diameter D (phi mm)
5
Grain Size
120