Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Electroplated Grindstone  EP Bar CBN
  • Electroplated Grindstone  EP Bar CBN
  • Electroplated Grindstone  EP Bar CBN

Electroplated Grindstone EP Bar CBN SCEM012

Item.#
08182535
Mfr.#
SCEM012
Package Qty.
1PC
Ship pack of
1
15.99 SGD
ADD TO CART
Shipped after 2018-06-29
Now we ship to...
...see all
Item Feature
Abrasive Material
CBN
Work Material
Quenching mold material, tool steel
Dimension l (mm)
55
Thickness T (mm)
5
Purpose
Metal mold for internal granding and forming
Outside Diameter D (phi mm)
5.5
Grain Size
120
Shaft Diameter Y(mm)
4
Overall Length L (mm)
60