Buy more than* S$200* and get FREE SHIPPING

  • Electroplated Grindstone  EP Bar CBN
  • Electroplated Grindstone  EP Bar CBN
  • Electroplated Grindstone  EP Bar CBN

Electroplated Grindstone EP Bar CBN SCEM013

Item.#
08182544
Mfr.#
SCEM013
Package Qty.
1PC
Ship pack of
1
17.99 SGD
ADD TO CART
Shipped after 2018-01-29
Now we ship to...
...see all
Item Feature
Abrasive Material
CBN
Work Material
Quenching mold material, tool steel
Dimension l (mm)
54
Thickness T (mm)
6
Purpose
Metal mold for internal granding and forming
Outside Diameter D (phi mm)
6
Grain Size
120
Shaft Diameter Y(mm)
4
Overall Length L (mm)
60