Buy more than* S$200* and get FREE SHIPPING

  • Electroplated Grindstone  EP Bar CBN
  • Electroplated Grindstone  EP Bar CBN
  • Electroplated Grindstone  EP Bar CBN

Electroplated Grindstone EP Bar CBN SCEM014

Item.#
08182553
Mfr.#
SCEM014
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
Shipped after 2018-01-23
Now we ship to...
...see all
Item Feature
Abrasive Material
CBN
Shape
G2
Shaft Diameter Y(mm)
6
Overall Length L (mm)
70
Work Material
Hardened mold material, tool steel
Grain Size
120
Dimension l (mm)
64
Thickness T (mm)
6
Outside Diameter D (phi mm)
6.5