Buy more than* S$200* and get FREE SHIPPING

  • Electroplated Grindstone  EP Bar CBN
  • Electroplated Grindstone  EP Bar CBN
  • Electroplated Grindstone  EP Bar CBN

Electroplated Grindstone EP Bar CBN SCEM015

Item.#
08182562
Mfr.#
SCEM015
Package Qty.
1PC
Ship pack of
1
11.69 SGD
ADD TO CART
Shipped after 2017-07-28
Now we ship to...
...see all
Item Feature
Abrasive Material
CBN
Overall Length L (mm)
70
Work Material
Hardened mold material, tool steel
Shape
G2
Shaft Diameter Y(mm)
6
Thickness T (mm)
7
Outside Diameter D (phi mm)
7
Grain Size
120
Dimension l (mm)
63