Buy more than* S$200* and get FREE SHIPPING

  • Electroplated Grindstone  EP Bar CBN
  • Electroplated Grindstone  EP Bar CBN
  • Electroplated Grindstone  EP Bar CBN

Electroplated Grindstone EP Bar CBN SCEM018

Item.#
08182596
Mfr.#
SCEM018
Package Qty.
1PC
Ship pack of
1
16.61 SGD
ADD TO CART
Shipped after 2017-01-24
Now we ship to...
...see all
Item Feature
Abrasive Material
CBN
Overall Length L (mm)
70
Work Material
Quenching mold material, tool steel
Dimension l (mm)
62
Purpose
Metal mold for internal granding and forming
Thickness T (mm)
8
Outside Diameter D (phi mm)
8.5
Grain Size
120
Shaft Diameter Y(mm)
6