Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Electroplated Grindstone  EP Bar CBN
  • Electroplated Grindstone  EP Bar CBN
  • Electroplated Grindstone  EP Bar CBN

Electroplated Grindstone EP Bar CBN SCEM019

Item.#
08182605
Mfr.#
SCEM019
Package Qty.
1PC
Ship pack of
1
19.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Abrasive Material
CBN
Overall Length L (mm)
70
Work Material
Hardened mold material, tool steel
Shape
G2
Shaft Diameter Y(mm)
6
Thickness T (mm)
9
Outside Diameter D (phi mm)
9
Grain Size
120
Dimension l (mm)
61