Buy more than* S$200* and get FREE SHIPPING

  • Electroplated Grindstone  EP Bar CBN
  • Electroplated Grindstone  EP Bar CBN
  • Electroplated Grindstone  EP Bar CBN

Electroplated Grindstone EP Bar CBN SCEM021

Item.#
08182623
Mfr.#
SCEM021
Package Qty.
1PC
Ship pack of
1
20.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Abrasive Material
CBN
Overall Length L (mm)
70
Work Material
Hardened mold material, tool steel
Shape
G2
Shaft Diameter Y(mm)
6
Thickness T (mm)
10
Outside Diameter D (phi mm)
10
Grain Size
120
Dimension l (mm)
60