Buy more than* S$200* and get FREE SHIPPING

  • Electroplated Grindstone  EP Bar CBN
  • Electroplated Grindstone  EP Bar CBN
  • Electroplated Grindstone  EP Bar CBN

Electroplated Grindstone EP Bar CBN SCEM023

Item.#
08182641
Mfr.#
SCEM023
Package Qty.
1PC
Ship pack of
1
24.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Abrasive Material
CBN
Work Material
Quenching mold material, tool steel
Dimension l (mm)
70
Overall Length L (mm)
80
Outside Diameter D (phi mm)
15
Grain Size
120
Shaft Diameter Y(mm)
8
Purpose
Metal mold for internal granding and forming