Buy more than* S$200* and get FREE SHIPPING

  • Deep Groove Ball Bearings 6000 Series Open-Type
  • Deep Groove Ball Bearings 6000 Series Open-Type
  • Deep Groove Ball Bearings 6000 Series Open-Type

Deep Groove Ball Bearings 6000 Series Open-Type 6034

by NTN
4.86 (37)
Item.#
08182736
Mfr.#
6034
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
369.90 SGD
ADD TO CART
Shipped after 2017-10-02
Now we ship to...
...see all
Item Feature
Width B (mm)
42
Material
High carbon-chromium bearing steel
Outside Diameter D (phi mm)
260
Inside Diameter d (phi mm)
170
Customer Reviews
5 star 34
4 star 2
3 star 0
2 star 1
1 star 0
Review Rating: 4.86
37 Customer Reviews
The reviews are automatic translation.
Monkey's engine
5
From Japan
On 2017-06-26 22:06:17
Same as genuine. right? I do not understand the difference with genuine products.
This review is about item#327722.
Motorcycle repair
5
From Japan
On 2017-03-17 19:51:32
It was cheap and it was good to use for repair. I would like to use it again.
This review is about item#327932.
As a random sander bearing replacement part
2
From Japan
On 2017-03-13 20:44:35
As expected it is impossible in the environment of high speed + vibration + scraping powder and abrasive powder I think that the real working time was less than an hour I heard that abnormal sounds such as crackling occurred from the bearing being used and the rotation of the thunder went down, so the motor I'm thinking of choosing more tough things that had to be interrupted for overload prevention.
This review is about item#327862.
Motorcycle repair
5
From Japan
On 2017-01-15 22:23:36
I used it during clutch overhaul of Cub 90 (ha 02).
This review is about item#327722.
Machine maintenance
5
From Japan
On 2016-08-02 17:44:24
I think that it is of sufficient quality. Maintenance cost can be reduced.
This review is about item#00328142.
Motorcycle maintenance
5
From Japan
On 2016-07-22 17:44:36
The accuracy of NTN is good without complaint.
This review is about item#00327792.
Motorcycle engine overhaul
5
From Japan
On 2016-06-09 21:32:17
Since it is a maker item, nothing can be used without problems.
This review is about item#00327792.
Bearing change inside the engine
5
From Japan
On 2016-04-16 15:26:00
It is cheap and very good.
This review is about item#00328142.
Tractor's Rotary
5
From Japan
On 2016-04-08 21:00:47
I used it for the tail ring attached to the tractor's rotary. The price was also saved at the same price as the genuine products cheaply.
This review is about item#00328142.
For old car
5
From Japan
On 2016-04-07 23:56:37
Buy mistakes without collars, become dead stock.
This review is about item#00328002.