Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Deep Groove Ball Bearing 6000 Open Type, Retaining Ring
  • Deep Groove Ball Bearing 6000 Open Type, Retaining Ring
  • Deep Groove Ball Bearing 6000 Open Type, Retaining Ring
  • Deep Groove Ball Bearing 6000 Open Type, Retaining Ring
  • Deep Groove Ball Bearing 6000 Open Type, Retaining Ring

Deep Groove Ball Bearing 6000 Open Type, Retaining Ring 6002NR

by NTN
Item.#
08182797
Mfr.#
6002NR
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
Inside Diameter d (phi mm)
15
Width B (mm)
9
Material
High carbon-chromium bearing steel
Dimention D2 (phi mm)
36.7
Outside Diameter D (phi mm)
32
Dimensions f (mm)
1.12