Buy more than* S$200* and get FREE SHIPPING

  • Deep Groove Ball Bearing 6000 Open Type, Retaining Ring
  • Deep Groove Ball Bearing 6000 Open Type, Retaining Ring
  • Deep Groove Ball Bearing 6000 Open Type, Retaining Ring
  • Deep Groove Ball Bearing 6000 Open Type, Retaining Ring
  • Deep Groove Ball Bearing 6000 Open Type, Retaining Ring

Deep Groove Ball Bearing 6000 Open Type, Retaining Ring 6003NR

by NTN
Item.#
08182806
Mfr.#
6003NR
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
Shipped after 2018-04-26
Now we ship to...
...see all
Item Feature
Dimensions f (mm)
1.12
Dimention D2 (phi mm)
39.7
Material
High carbon-chromium bearing steel
Inside Diameter d (phi mm)
17
Outside Diameter D (phi mm)
35