Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Retaining Ring With Deep Groove Ball Bearing 6000 Zz Series, Zznr
  • Retaining Ring With Deep Groove Ball Bearing 6000 Zz Series, Zznr
  • Retaining Ring With Deep Groove Ball Bearing 6000 Zz Series, Zznr
  • Retaining Ring With Deep Groove Ball Bearing 6000 Zz Series, Zznr

Retaining Ring With Deep Groove Ball Bearing 6000 Zz Series, Zznr 6002ZZNR

by NTN
5.00 (1)
Item.#
08183804
Mfr.#
6002ZZNR
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Outside Diameter D (phi mm)
32
Type
Double sided steel plate shield type
Dimensions f (mm)
1.12
Dimention D2 (phi mm)
39.7
Material
High carbon chrome bearing steel
TRUSCO Part Number
224-8310
Inside Diameter d (phi mm)
15
Width B (mm)
9
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
machine
5
From Japan
On 2014-09-08 15:02:25
It is a good product.
This review is about item#08183822.