Buy more than* S$200* and get FREE SHIPPING

  • Deep Groove Ball Bearing 6200 Series Open Type
  • Deep Groove Ball Bearing 6200 Series Open Type
  • Deep Groove Ball Bearing 6200 Series Open Type

Deep Groove Ball Bearing 6200 Series Open Type 6232

by NTN
4.95 (55)
Item.#
08184504
Mfr.#
6232
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
599.90 SGD
ADD TO CART
Shipped after 2017-12-22
Now we ship to...
...see all
Item Feature
Material
High carbon-chromium bearing steel
Width B (mm)
48
Inside Diameter d (phi mm)
160
Outside Diameter D (phi mm)
290
Customer Reviews
5 star 53
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.95
55 Customer Reviews
The reviews are automatic translation.
Inside the mission
5
From Japan
On 2017-12-04 18:41:04
Since it is a maker item, there is no problem, if it is a small quantity it is hard to purchase at a dealer but it is saved a small amount directly reached at hand.
This review is about item#34729676.
Inside the mission
5
From Japan
On 2017-12-04 18:03:39
Since it is a maker item, there is no problem, if it is a small quantity it is hard to purchase at a dealer. Even small quantities can be purchased and saved.
This review is about item#34729676.
During machine maintenance
5
From Japan
On 2017-11-04 20:36:49
It is stocked for maintenance, at a bargain price.
This review is about item#332035.
Used to spin out the shaft of a golf club
5
From Japan
On 2017-09-15 16:20:20
There is also no comparison at first purchase. I am satisfied.
This review is about item#00332035.
replacement
5
From Japan
On 2017-08-31 16:58:03
It is far cheaper than buying with genuine parts. Since things are together, it is better not to purchase items of this hand as genuine parts.
This review is about item#332105.
For motor bearings of mortar mixer
5
From Japan
On 2017-08-07 10:13:21
I purchased it but I have used it only once but there is no problem.
This review is about item#332175.
During machine maintenance
5
From Japan
On 2017-07-01 15:37:30
Until now I went to NTN directly to NTN, but I am saved because I can buy it cheaply here.
This review is about item#332035.
I used it in motorcycle engine overhaul.
5
From Japan
On 2017-06-24 10:48:51
NTN this price! I am very satisfied! As might be expected!
This review is about item#34729676.
I exchanged for farm machine parts.
5
From Japan
On 2017-05-23 21:37:45
I am moving smoothly so far. It is the same as agricultural machinery parts, so it seems to be good.
This review is about item#331965.
It is before maintenance work, exchange from around July to August
3
From Japan
On 2017-05-06 15:00:35
It is before maintenance work, exchange from around July to August
This review is about item#332035.