Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Deep Groove Ball Bearing 6200 Series Open Type
  • Deep Groove Ball Bearing 6200 Series Open Type
  • Deep Groove Ball Bearing 6200 Series Open Type

Deep Groove Ball Bearing 6200 Series Open Type 6234

by NTN
4.98 (45)
Item.#
08184513
Mfr.#
6234
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
709.90 SGD
ADD TO CART
Shipped after 2017-05-09
Now we ship to...
...see all
Item Feature
Outside Diameter D (phi mm)
310
Inside Diameter d (phi mm)
170
Material
High carbon-chromium bearing steel
Width B (mm)
52
Customer Reviews
5 star 44
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.98
45 Customer Reviews
The reviews are automatic translation.
Maintenance
5
From Japan
On 2017-04-09 19:42:40
Genuine without the need inexpensive goods to buy also come in handy in without any problems.
This review is about item#332175.
bike
5
From Japan
On 2017-02-20 19:59:16
Since the genuine parts and that the same level of goods have been fully satisfied.
This review is about item#332175.
Bearings that are in the caterpillar truck engine main shaft
5
From Japan
On 2017-02-06 15:57:41
Always bearing has patronized the NTN. It also fits to last longer.
This review is about item#332315.
Tractor repair
5
From Japan
On 2017-01-10 19:40:29
It is very satisfied with the unit price is cheaper instant delivery at the same thing as genuine.
This review is about item#332385.
Periodic replacement
5
From Japan
On 2017-01-05 17:32:23
Cheap is happy to buy, I think that you want to buy next time.
This review is about item#332385.
The tractor of Rotary, use the bearing side
5
From Japan
On 2016-11-19 20:26:31
Absolutely no problem as a manufacturer. Bearing also exchange with the oil seal replacement, I feel the rotation of the rotary became lightly.
This review is about item#332385.
Bike maintenance
5
From Japan
On 2016-10-16 17:17:21
Was purchased for replacement of the bearing of abnormal noise began to same type. Dissatisfaction because domestic manufacturers of the peace of mind does not even worry about!
This review is about item#331895.
Crank with the use of no problem engine
5
From Japan
On 2016-09-08 07:10:32
Nashi'm good no problem three months use
This review is about item#00332035.
Exchange at the time of vehicle inspection
5
From Japan
On 2016-08-07 09:35:39
Anyway cheap. It has helped us very much.
This review is about item#00332035.
Machinery maintenance
5
From Japan
On 2016-08-02 17:43:36
I think that sufficient quality. It is possible to suppress the development cost.
This review is about item#00332385.