Buy more than* S$200* and get FREE SHIPPING

  • Deep Groove Ball Bearing 6200 Series Open Type
  • Deep Groove Ball Bearing 6200 Series Open Type
  • Deep Groove Ball Bearing 6200 Series Open Type

Deep Groove Ball Bearing 6200 Series Open Type 6240

by NTN
4.94 (49)
Item.#
08184547
Mfr.#
6240
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
1,149.90 SGD
ADD TO CART
Shipped after 2017-07-28
Now we ship to...
...see all
Item Feature
Material
High carbon-chromium bearing steel
Width B (mm)
58
Inside Diameter d (phi mm)
200
Outside Diameter D (phi mm)
360
Customer Reviews
5 star 47
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.94
49 Customer Reviews
The reviews are automatic translation.
During machine maintenance
5
From Japan
On 2017-07-01 15:37:30
Until now I went to NTN directly to NTN, but I am saved because I can buy it cheaply here.
This review is about item#332035.
I used it in motorcycle engine overhaul.
5
From Japan
On 2017-06-24 10:48:51
NTN this price! I am very satisfied! As might be expected!
This review is about item#34729676.
I exchanged for farm machine parts.
5
From Japan
On 2017-05-23 21:37:45
I am moving smoothly so far. It is the same as agricultural machinery parts, so it seems to be good.
This review is about item#331965.
It is before maintenance work, exchange from around July to August
3
From Japan
On 2017-05-06 15:00:35
It is before maintenance work, exchange from around July to August
This review is about item#332035.
Maintenance
5
From Japan
On 2017-04-09 19:42:40
It is inexpensive without having to buy genuine and it is useful regardless of the problem.
This review is about item#332175.
bike
5
From Japan
On 2017-02-20 19:59:16
I am satisfied enough because it is an item of the same level as genuine parts.
This review is about item#332175.
Bearings in the main spindle of the caterpillar carrier
5
From Japan
On 2017-02-06 15:57:41
Always bearings favor NTN. Mating is also good and lasts longer.
This review is about item#332315.
Tractor repair
5
From Japan
On 2017-01-10 19:40:29
It is very satisfying with the same price as genuine products with low unit price and instant delivery.
This review is about item#332385.
Periodic exchange
5
From Japan
On 2017-01-05 17:32:23
I am happy to buy it cheaply, I think I would like to purchase it next time.
This review is about item#332385.
Rotary of tractor, used for bearing side
5
From Japan
On 2016-11-19 20:26:31
As a manufacturer there is no problem at all. I exchanged the oil seal as well as the bearing, feeling that the rotation of the rotary became lighter.
This review is about item#332385.