Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Deep-Groove Ball Bearing
  • Deep-Groove Ball Bearing
  • Deep-Groove Ball Bearing
  • Deep-Groove Ball Bearing

Deep-Groove Ball Bearing 6201NR

by NTN
4.33 (3)
Item.#
08184565
Mfr.#
6201NR
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
Shipped after 2018-05-08
Now we ship to...
...see all
Item Feature
Dimensions f (mm)
1.12
Dimention D2 (phi mm)
36.7
Inside Diameter d (phi mm)
12
Outside Diameter D (phi mm)
32
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
During maintenance
3
From Japan
On 2017-07-13 15:18:17
It can be purchased cheaply and it is saved. If there is no shipment delay.
This review is about item#8184617.
Old car crank bearing and mission bearing etc.
5
From Japan
On 2015-10-11 20:13:15
Although I have not used it yet after purchase, cost performance is the highest at the price of 1/3 of genuine purchase. Those who are thinking about restoring old cars, bikes, etc., genuine is expensive (ww even though it is the same item)
This review is about item#08184601.
Old car mission bearing
5
From Japan
On 2015-07-07 21:24:28
I thought that the genuine parts became a waste version, and I was thinking whether to process the grooves of the retaining ring, but since it was sold by Monotarou, because the standard product was sold without processing, I immediately purchased it.
This review is about item#08184601.