Buy more than* S$200* and get FREE SHIPPING

  • Deep-Groove Ball Bearing
  • Deep-Groove Ball Bearing
  • Deep-Groove Ball Bearing
  • Deep-Groove Ball Bearing

Deep-Groove Ball Bearing 6218NR

by NTN
5.00 (2)
Item.#
08184732
Mfr.#
6218NR
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
69.21 SGD
ADD TO CART
Shipped after 2017-01-31
Now we ship to...
...see all
Item Feature
Width B (mm)
30
Dimensions f (mm)
2.82
Dimention D2 (phi mm)
169.7
Outside Diameter D (phi mm)
160
Inside Diameter d (phi mm)
90
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Old car crank bearings and, mission bearings, etc.
5
From Japan
On 2015-10-11 20:13:15
After the purchase, but not yet used, cost performance in one-third of the price of the genuine purchase is the best. Old car, those who are thinking about restoring the bike, etc., genuine'm expensive (ww though it is the same dish)
This review is about item#08184601.
Old car of the mission bearing
5
From Japan
On 2015-07-07 21:24:28
Become genuine parts and obsolete, whether trying to process the groove of the retaining ring is processed also, but I thought, Monotarou's a, since the staple products were selling in the absence of processing, it was immediately purchased.
This review is about item#08184601.