Buy more than* S$200* and get FREE SHIPPING

  • Bearing
  • Bearing
  • Bearing
  • Bearing

Bearing 6232ZZ

by NTN
4.82 (84)
Item.#
08185353
Mfr.#
6232ZZ
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
659.90 SGD
ADD TO CART
Shipped after 2017-07-31
Now we ship to...
...see all
Item Feature
Width B (mm)
48
Standard Dynamic Load Rating (kN)
185
Material
High carbon-chromium bearing steel
Chamfer Dimensions r (mm)
3
Outside Diameter D (phi mm)
290
Standard static Load Rating (kN)
186
Inside Diameter d (phi mm)
160
Customer Reviews
5 star 74
4 star 5
3 star 5
2 star 0
1 star 0
Review Rating: 4.82
84 Customer Reviews
The reviews are automatic translation.
Bike Rear Wheel Maintenance
5
From Japan
On 2017-07-13 12:58:32
Purchased by searching from the sign of the bearing main body, it was possible to install without problems.
This review is about item#332236.
Mechanical repair
5
From Japan
On 2017-05-29 18:23:16
I used other companies' products that are close by so far, but I can use it as well as here.
This review is about item#332096.
Fighting Road Home Gym Bearing Change
5
From Japan
On 2017-05-27 14:32:51
Since the bearings of the home gym became rattled, we exchanged all of them here. Unbelievably dramatic change! It was correct answer by exchanging with Sumusu & silence. The original bearing was made in China and had no effect as a bearing at all. It is NTES in Japan. Besides, the monotaro was really reasonable and the response was perfect!
This review is about item#332096.
Machine maintenance
5
From Japan
On 2017-05-20 17:03:03
The price is overwhelmingly cheaper than the nearest home center.
This review is about item#332376.
Used for machine maintenance
5
From Japan
On 2017-05-10 06:15:45
It is cheaper than purchasing at home center. I use it several times.
This review is about item#00332516.
Bearing change of motor used as power source of original model
5
From Japan
On 2017-05-03 20:34:42
As it turned out that a rough sound appeared at the time of rotation, the cause was judged to be a bearing and the two front and rear were exchanged, it became quiet like a brand new.
This review is about item#332096.
Machine maintenance
4
From Japan
On 2017-04-25 07:07:10
Bearings have chosen special, reliable manufacturer products.
This review is about item#00332306.
Replacement of motor bearings
5
From Japan
On 2017-03-20 09:15:18
It is convenient if there is an insert fitting to the middle part when inserting the bearing. We will be inserting it with a tongue stopper with a copper pipe etc, but sometimes we will hurt the bearing against the thin stain portion.
This review is about item#332166.
For repairing the motor
5
From Japan
On 2017-03-01 11:20:12
It is a commercial product and the delivery date is fast, the price is also inexpensive. It is suitable for bulk buying.
This review is about item#332026.
For repairing magnet pump
5
From Japan
On 2017-02-27 21:06:55
Purchased for repair of the Lacy Magnet pump RMD - 551, the bearings are not in the home center order here. The exchange could be removed without replacing the bearing puller, and it could be replaced. It sounded like a tinnitus due to deterioration and noise, but it was good to be quiet.
This review is about item#332026.