Buy more than* S$200* and get FREE SHIPPING

  • Bearing
  • Bearing
  • Bearing
  • Bearing

Bearing 6238ZZ

by NTN
4.82 (77)
Item.#
08185387
Mfr.#
6238ZZ
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
1,029.90 SGD
ADD TO CART
Shipped after 2017-03-31
Now we ship to...
...see all
Item Feature
Standard Dynamic Load Rating (kN)
255
Material
High carbon-chromium bearing steel
Chamfer Dimensions r (mm)
4
Outside Diameter D (phi mm)
340
Standard static Load Rating (kN)
281
Inside Diameter d (phi mm)
190
Width B (mm)
55
Customer Reviews
5 star 68
4 star 4
3 star 5
2 star 0
1 star 0
Review Rating: 4.82
77 Customer Reviews
The reviews are automatic translation.
Bearing replacement of motor
5
From Japan
On 2017-03-20 09:15:18
At the time of bearing insert, if there is inserted bracket to fit the middle portion, it is useful. In such us copper tube, and insert banging in the combined hammer, but the bearings to useless when sometimes thin stainless steel parts.
This review is about item#332166.
For motor repair
5
From Japan
On 2017-03-01 11:20:12
Early delivery date in the commercial products, the price is also cheaper. It is suitable for bulk buying.
This review is about item#332026.
For the magnet pump repair
5
From Japan
On 2017-02-27 21:06:55
Purchased for repair of Lacy magnet pump RMD-551, bearing the order here not in the hardware store. Exchange was able to exchange be removed without using a bearing puller. Degraded sound like a ringing in the ears at the noise had been, but I'm glad become quiet.
This review is about item#332026.
Wheel exchange of bike
5
From Japan
On 2017-02-20 14:38:45
Use in order to wearing the wheel of LANZA to TT250R. Since the bearing performance is uneven depending on the manufacturer, select the steel trust of NTN. It will rotate very smoothly.
This review is about item#332096.
Maintenance of farm equipment
5
From Japan
On 2017-01-26 15:59:22
I was worried about a cheap, but the quality is also bad did not have.
This review is about item#332236.
Pump repair of (bearing replacement)
5
From Japan
On 2017-01-23 08:19:25
Without separately disadvantage this, the quality is not the problem durability both.
This review is about item#00331956.
Septic tank aeration blower
5
From Japan
On 2016-12-15 21:42:37
Used in the blower overhaul, decomposition incidentally were all replaced.
This review is about item#332166.
Bearing replacement of fan motor
5
From Japan
On 2016-12-04 23:14:06
Since the domestic first-class manufacturers, is normally sufficient performance. Because they are provided at relatively low cost and fast, it is satisfaction.
This review is about item#331956.
Electric circular saw repair
5
From Japan
On 2016-12-02 18:52:15
16.11.30 order evening, that of the dispatch 16.12.01, reach o'clock 16.12.02 PM2. Soon circular saw bearing Repair, OK. For the first time of the transaction, a really good flow anyway. Great Monotarou system. Thanks. Dada, for the first time of Monotarou registration, benefits there are, overlooked, 500 yen get failure. The Toka of as long as two days benefits, could not take advantage. Well, still want to proceed positively that the future of the experience.
This review is about item#332096.
Maintenance of machinery
5
From Japan
On 2016-11-28 07:29:00
Shoumouhin de, Hin bread Nika Erb Hin death. Iidesuyo
This review is about item#00332446.