Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • 6200 Series Deep Groove Ball Bearing With Snap Ring
  • 6200 Series Deep Groove Ball Bearing With Snap Ring
  • 6200 Series Deep Groove Ball Bearing With Snap Ring
  • 6200 Series Deep Groove Ball Bearing With Snap Ring

6200 Series Deep Groove Ball Bearing With Snap Ring 6204ZZNR

by NTN
4.20 (5)
Item.#
08185441
Mfr.#
6204ZZNR
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions f (mm)
1.12
Dimention D2 (phi mm)
52.7
Outside Diameter D (phi mm)
47
Type
Double steel plated shield type
Inside Diameter d (phi mm)
20
Width B (mm)
14
Material
High carbon chromium bearing steel
TRUSCO Part Number
224-8671
Customer Reviews
5 star 2
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.20
5 Customer Reviews
The reviews are automatic translation.
To repair the house car. There is a bearing gait, it is difficult to work and purchased
4
From Japan
On 2018-02-20 19:04:26
I felt the truck falls better, I got easier to carry and no longer sound.
This review is about item#8185441.
Exchange of agricultural machinery bearings
3
From Japan
On 2017-10-11 08:24:52
Because the delivery date is early, work got much easier. The feeling of use is solid.
This review is about item#08185457.
We are adopting it as consumable parts of our main products.
5
From Japan
On 2014-09-08 16:30:52
I bought it at a manufacturer's agent, but the price was very expensive and costly. It is very useful because it does not have cost reduction and no extra inventory.
This review is about item#08185405.
Used for bearing of small motor shaft
4
From Japan
On 2014-07-10 18:07:21
It is used for bearing of motor shaft. Movement is smooth even for price, it does not have any problem. I am satisfied.
This review is about item#08185405.
For old septic tank pump motor
5
From Japan
On 2014-06-13 00:05:03
It can be used without problems, it is currently being used and saved.
This review is about item#08185423.