Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • 6200 Series Deep Groove Ball Bearing With Snap Ring
  • 6200 Series Deep Groove Ball Bearing With Snap Ring
  • 6200 Series Deep Groove Ball Bearing With Snap Ring
  • 6200 Series Deep Groove Ball Bearing With Snap Ring

6200 Series Deep Groove Ball Bearing With Snap Ring 6205ZZNR

by NTN
4.67 (3)
Item.#
08185457
Mfr.#
6205ZZNR
Package Qty.
1PC
Ship pack of
1
6.80 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions f (mm)
1.12
Dimention D2 (phi mm)
57.9
Outside Diameter D (phi mm)
52
Type
Double steel plated shield type
Inside Diameter d (phi mm)
25
Width B (mm)
15
Material
High carbon chromium bearing steel
TRUSCO Part Number
224-8697
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
It has been adopted as a consumable part of our core products.
5
From Japan
On 2014-09-08 16:30:52
I had to buy the manufacturer's agency, but the price was not taking a very expensive and cost. Because it is not necessary to have the extra inventory and cost reduction have been very useful.
This review is about item#08185405.
Use the bearing of a small motor shaft
4
From Japan
On 2014-07-10 18:07:21
We are using the bearing of the motor shaft. Movement in spite of the price is also not smooth, no problem. I am pleased
This review is about item#08185405.
For the old septic tank pump motor
5
From Japan
On 2014-06-13 00:05:03
Without problems can be used, it has helped us in the currently in use.
This review is about item#08185423.