Buy more than* S$200* and get FREE SHIPPING

  • Deep Groove Ball Bearing 6300 Open Type, Retaining Ring, NR
  • Deep Groove Ball Bearing 6300 Open Type, Retaining Ring, NR
  • Deep Groove Ball Bearing 6300 Open Type, Retaining Ring, NR
  • Deep Groove Ball Bearing 6300 Open Type, Retaining Ring, NR
  • Deep Groove Ball Bearing 6300 Open Type, Retaining Ring, NR

Deep Groove Ball Bearing 6300 Open Type, Retaining Ring, NR 6302NR

by NTN
5.00 (4)
Item.#
08186001
Mfr.#
6302NR
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
Shipped after 2018-05-30
Now we ship to...
...see all
Item Feature
Dimensions f (mm)
1.12
Dimention D2 (phi mm)
46.3
Inside Diameter d (phi mm)
15
Outside Diameter D (phi mm)
42
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
During machine maintenance
5
From Japan
On 2017-06-12 18:50:36
I used it for crank. Made in Japan safe. This is enough.
This review is about item#8186044.
For restore
5
From Japan
On 2015-10-11 20:22:25
I am using it in the past. This time it is a brand of trust purchasing without hesitating NTN bearing.
This review is about item#08186035.
Bearing exchange
5
From Japan
On 2015-10-04 07:44:18
It is good feeling
This review is about item#08186035.
Old car mission bearing
5
From Japan
On 2015-07-16 19:24:56
Indeed it is saved, knowing that there are bearings with retaining rings when it thought that supply stoppage, snap ring machining would be used as genuine, and it can be used without machining.
This review is about item#08186026.