Buy more than* S$200* and get FREE SHIPPING

  • Deep Groove Ball Bearing 6300 Open Type, Retaining Ring, NR
  • Deep Groove Ball Bearing 6300 Open Type, Retaining Ring, NR
  • Deep Groove Ball Bearing 6300 Open Type, Retaining Ring, NR
  • Deep Groove Ball Bearing 6300 Open Type, Retaining Ring, NR
  • Deep Groove Ball Bearing 6300 Open Type, Retaining Ring, NR

Deep Groove Ball Bearing 6300 Open Type, Retaining Ring, NR 6306NR

by NTN
5.00 (3)
Item.#
08186044
Mfr.#
6306NR
Package Qty.
1PC
Ship pack of
1
11.83 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Width B (mm)
19
Inside Diameter d (phi mm)
30
Outside Diameter D (phi mm)
72
Dimensions f (mm)
1.7
Dimention D2 (phi mm)
78.6
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
For restoration
5
From Japan
On 2015-10-11 20:22:25
It also used in the past. It is a brand of purchase trust without hesitation the NTN bearings also this time.
This review is about item#08186035.
Bearing exchange
5
From Japan
On 2015-10-04 07:44:18
Feeling good
This review is about item#08186035.
Old car of the mission bearing
5
From Japan
On 2015-07-16 19:24:56
Genuine is indeed supply stop, the retaining ring processing Where we thought or use Know that the snap ring with a bearing is present, The use with no processing I appreciate it
This review is about item#08186026.