Buy more than* S$200* and get FREE SHIPPING

  • 6300 Series Deep Groove Ball Bearings With Snap Ring, Zznr
  • 6300 Series Deep Groove Ball Bearings With Snap Ring, Zznr
  • 6300 Series Deep Groove Ball Bearings With Snap Ring, Zznr
  • 6300 Series Deep Groove Ball Bearings With Snap Ring, Zznr

6300 Series Deep Groove Ball Bearings With Snap Ring, Zznr 6300ZZNR

by NTN
4.00 (1)
Item.#
08186665
Mfr.#
6300ZZNR
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Outside Diameter D (phi mm)
35
TRUSCO Part Number
225-1922
Dimensions f (mm)
1.12
Dimention D2 (phi mm)
39.7
Material
High carbon-chromium bearing steel
2014 TRUSCO Published Page
1-1536
Inside Diameter d (phi mm)
10
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Car maintenance
4
From Japan
On 2016-01-12 16:15:56
The delivery date from ordering will be saved soon. It is great if there is handling of "C3 clearance" if you want to greed.
This review is about item#08186726.