Buy more than* S$200* and get FREE SHIPPING

  • 6300 Series Deep Groove Ball Bearings With Snap Ring, Zznr
  • 6300 Series Deep Groove Ball Bearings With Snap Ring, Zznr
  • 6300 Series Deep Groove Ball Bearings With Snap Ring, Zznr
  • 6300 Series Deep Groove Ball Bearings With Snap Ring, Zznr

6300 Series Deep Groove Ball Bearings With Snap Ring, Zznr 6301ZZNR

by NTN
4.00 (1)
Item.#
08186674
Mfr.#
6301ZZNR
Package Qty.
1PC
Ship pack of
1
6.25 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Inside Diameter d (phi mm)
12
Outside Diameter D (phi mm)
37
TRUSCO Part Number
225-1949
Dimensions f (mm)
1.12
Dimention D2 (phi mm)
41.3
Material
High carbon-chromium bearing steel
2014 TRUSCO Published Page
1-1536
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Car maintenance
4
From Japan
On 2016-01-12 16:15:56
Delivery time from when the order will be saved quickly. Speaking of greed is the best when there is the handling of the "C3 gap".
This review is about item#08186726.