Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • 6300 Series Deep Groove Ball Bearings With Snap Ring, Zznr
  • 6300 Series Deep Groove Ball Bearings With Snap Ring, Zznr
  • 6300 Series Deep Groove Ball Bearings With Snap Ring, Zznr
  • 6300 Series Deep Groove Ball Bearings With Snap Ring, Zznr

6300 Series Deep Groove Ball Bearings With Snap Ring, Zznr 6304ZZNR

by NTN
4.00 (1)
Item.#
08186701
Mfr.#
6304ZZNR
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
TRUSCO Part Number
225-2007
Type
Double steel plated shield type
Inside Diameter d (phi mm)
20
Outside Diameter D (phi mm)
52
Width B (mm)
15
Dimensions f (mm)
1.12
Dimention D2 (phi mm)
57.9
Material
High carbon chromium bearing steel
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Car maintenance
4
From Japan
On 2016-01-12 16:15:56
The delivery date from ordering will be saved soon. It is great if there is handling of "C3 clearance" if you want to greed.
This review is about item#08186726.