Buy more than* S$200* and get FREE SHIPPING

  • Angular Contact Ball Bearing
  • Angular Contact Ball Bearing
  • Angular Contact Ball Bearing
  • Angular Contact Ball Bearing

Angular Contact Ball Bearing 7001DB

by NTN
5.00 (1)
Item.#
08188591
Mfr.#
7001DB
Package Qty.
1PC
Ship pack of
1
16.99 SGD
ADD TO CART
Shipped after 2018-05-02
Now we ship to...
...see all
Item Feature
Contact Angle (Degree)
30
Width 2B (mm)
16
Width B (mm)
8
Type
Rear combination
Inside Diameter d (phi mm)
12
Outside Diameter D (phi mm)
28
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
bearing
5
From Japan
On 2018-04-03 22:09:28
Rotate the shaft Use it when you want to stop movement if you wobble around. Also, even with COCOM regulation, you can obtain the non-judgment document and design it with confidence.
This review is about item#8188607.