Buy more than* S$200* and get FREE SHIPPING

  • Single-Direction Thrust Ball Bearing No. 51200 Series
  • Single-Direction Thrust Ball Bearing No. 51200 Series
  • Single-Direction Thrust Ball Bearing No. 51200 Series

Single-Direction Thrust Ball Bearing No. 51200 Series 51232

by NTN
5.00 (6)
Item.#
08192852
Mfr.#
51232
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
669.90 SGD
ADD TO CART
Shipped after 2017-01-25
Now we ship to...
...see all
Item Feature
Dimention D1 (phimm)
163(min)
Material
High carbon-chromium bearing steel
Inside Diameter d (phi mm)
160
Outside Diameter D (phi mm)
225
Width T (mm)
51
Caution
Not available to use it at temperatures exceeding 120 deg C, as the material has properties similar to resin molded cages.
Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
6 Customer Reviews
The reviews are automatic translation.
For the repair of machinery
5
From Japan
On 2016-10-14 20:50:31
The goods we will change your mind so that you do not have a problem (although the difference is model number) future continue therefore buy immediately enter cheaper than usual Buhin'ya even one or two to at NTN
This review is about item#347243.
In a rack oven of the rotor
5
From Japan
On 2014-07-21 13:55:03
It was very good.
This review is about item#00347261.
It has been used in response to the dehydrator.
5
From Japan
On 2013-04-22 10:45:38
We use without problems.
This review is about item#00347252.
Kikaishiyuuri
5
From Japan
On 2012-10-15 16:52:42
Ijounashi
This review is about item#00347207.
Use on the bike
5
From Japan
On 2012-10-03 19:43:18
NTN can be used with confidence!
This review is about item#00347155.
Used in the fabrication of the jig
5
From Japan
On 2012-02-22 14:19:41
After all bearing looks NTN.
This review is about item#00347191.