Buy more than* S$200* and get FREE SHIPPING

  • Rack, Mounting Holes
  • Rack, Mounting Holes
  • Rack, Mounting Holes

Rack, Mounting Holes SRFD1.5-1000

Item.#
08196456
Mfr.#
SRFD1.5-1000
Package Qty.
1PC
Ship pack of
1
139.90 SGD
ADD TO CART
Shipped after 2017-12-25
Now we ship to...
...see all
Item Feature
Teeth Cutting Reference Surface
Bottom
Tooth Profile
Namiha
Pressure Angle (Degree)
20
Material
S45C-D
Spot Facing Dimensions H (mm)
6
Mounting Hole Dimension G(mm)
180
Mounting Hole Dimension F(mm)
49.52
Mounting Hole Dimension E(mm)
8
Mesh Height D (mm)
18.5
Face Width (B)(mm)
15
Spot Facing Dimension k (mm)
9
Spot Facing Dimension J (mm)
6
Spot Facing Dimension I (mm)
10
Surface Finish
Cutting
Heat Processing
Stress relief annealing
Surface Processing
Blackening
Number of Mounting Holes
6
Height (C) (mm)
20
Overall Length A (mm)
999.03
Module
1.5
Weight (kg)
2.1
Number of Gears
212
Surface Hardness
95HRBfollowing
Accuracy Class
R0014gradeKHK
Screw Diameter M
M5
Allowable Transmit Forces (N[kgf/m])
Strength2156(219.9) toothsurface(referencevalue):bendingstrength(referencevalue)420.9(42.92)