Buy more than* S$200* and get FREE SHIPPING

  • Rack, Mounting Holes
  • Rack, Mounting Holes
  • Rack, Mounting Holes

Rack, Mounting Holes SRFD2.5-1000

Item.#
08196474
Mfr.#
SRFD2.5-1000
Package Qty.
1PC
Ship pack of
1
219.99 SGD
ADD TO CART
Shipped after 2018-06-01
Now we ship to...
...see all
Item Feature
Teeth Cutting Reference Surface
Bottom
Tooth Profile
Namiha
Pressure Angle (Degree)
20
Material
S45C-D
Number of Gears
128
Surface Hardness
95HRB following
Accuracy Class
R001 4 grade KHK
Screw Diameter M
M8
Number of Mounting Holes
6
Height (C) (mm)
30
Overall Length A (mm)
1005.31
Module
2.5
Weight (kg)
5.3
Surface Finish
Cutting
Heat Processing
Stress relief annealing
Surface Processing
Blackening
Mesh Height D (mm)
27.5
Face Width (B)(mm)
25
Spot Facing Dimension k (mm)
16
Spot Facing Dimension J (mm)
9
Spot Facing Dimension I (mm)
14
Spot Facing Dimensions H (mm)
9
Mounting Hole Dimension G(mm)
180
Mounting Hole Dimension F(mm)
52.66
Mounting Hole Dimension E(mm)
12
Allowable Transmit Forces (N[kgf/m])
Strength 5989 (610.7) tooth surface (reference value): bending strength (reference value) 1242 (126.6)