Buy more than* S$200* and get FREE SHIPPING

  • Rack, Mounting Holes
  • Rack, Mounting Holes
  • Rack, Mounting Holes

Rack, Mounting Holes SRFD3-1000

Item.#
08196483
Mfr.#
SRFD3-1000
Package Qty.
1PC
Ship pack of
1
269.99 SGD
ADD TO CART
Shipped after 2018-03-02
Now we ship to...
...see all
Item Feature
Teeth Cutting Reference Surface
Bottom
Tooth Profile
Namiha
Pressure Angle (Degree)
20
Material
S45C-D
Mounting Hole Dimension E(mm)
14
Mesh Height D (mm)
32
Face Width (B)(mm)
30
Spot Facing Dimension k (mm)
19
Spot Facing Dimension J (mm)
11
Spot Facing Dimension I (mm)
17.5
Spot Facing Dimensions H (mm)
11
Mounting Hole Dimension G(mm)
180
Mounting Hole Dimension F(mm)
49.52
Surface Finish
Cutting
Heat Processing
Stress relief annealing
Surface Processing
Blackening
Module
3
Weight (kg)
7.2
Number of Gears
106
Surface Hardness
95HRB following
Accuracy Class
R001 4 grade KHK
Screw Diameter M
M10
Number of Mounting Holes
6
Height (C) (mm)
35
Overall Length A (mm)
999.03
Allowable Transmit Forces (N[kgf/m])
Strength 8624 (879.4) tooth surface (reference value): bending strength (reference value) 1821 (185.7)