Buy more than* S$200* and get FREE SHIPPING

  • Rack, Mounting Holes
  • Rack, Mounting Holes
  • Rack, Mounting Holes

Rack, Mounting Holes SRFD4-1000

Item.#
08196492
Mfr.#
SRFD4-1000
Package Qty.
1PC
Ship pack of
1
389.90 SGD
ADD TO CART
Shipped after 2017-12-21
Now we ship to...
...see all
Item Feature
Teeth Cutting Reference Surface
Bottom
Tooth Profile
Namiha
Pressure Angle (Degree)
20
Material
S45C-D
Accuracy Class
R001 4 grade KHK
Screw Diameter M
M12
Number of Mounting Holes
6
Height (C) (mm)
45
Overall Length A (mm)
1005.31
Module
4
Weight (kg)
12.4
Number of Gears
80
Surface Hardness
95HRB following
Surface Finish
Cutting
Heat Processing
Stress relief annealing
Surface Processing
Blackening
Spot Facing Dimension k (mm)
26
Spot Facing Dimension J (mm)
14
Spot Facing Dimension I (mm)
20
Spot Facing Dimensions H (mm)
14
Mounting Hole Dimension G(mm)
180
Mounting Hole Dimension F(mm)
52.66
Mounting Hole Dimension E(mm)
18
Mesh Height D (mm)
41
Face Width (B)(mm)
40
Allowable Transmit Forces (N[kgf/m])
Strength 15330 (1563) tooth surface (reference value): bending strength (reference value) 3325 (339.1)