Buy more than* S$200* and get FREE SHIPPING

  • Rack, Mounting Holes
  • Rack, Mounting Holes
  • Rack, Mounting Holes

Rack, Mounting Holes SRFD5-1000

Item.#
08196501
Mfr.#
SRFD5-1000
Package Qty.
1PC
Ship pack of
1
499.99 SGD
ADD TO CART
Shipped after 2018-06-29
Now we ship to...
...see all
Item Feature
Teeth Cutting Reference Surface
Bottom
Tooth Profile
Namiha
Pressure Angle (Degree)
20
Material
S45C-D
Screw Diameter M
M14
Number of Mounting Holes
5
Height (C) (mm)
50
Overall Length A (mm)
1005.31
Module
5
Weight (kg)
17
Number of Gears
64
Surface Hardness
95HRB following
Accuracy Class
R001 4 grade KHK
Surface Finish
Cutting
Heat Processing
Stress relief annealing
Surface Processing
Blackening
Spot Facing Dimension J (mm)
16
Spot Facing Dimension I (mm)
23
Spot Facing Dimensions H (mm)
16
Mounting Hole Dimension G(mm)
220
Mounting Hole Dimension F(mm)
62.66
Mounting Hole Dimension E(mm)
20
Mesh Height D (mm)
45
Face Width (B)(mm)
50
Spot Facing Dimension k (mm)
34
Allowable Transmit Forces (N[kgf/m])
Strength 23960 (2443) tooth surface (reference value): bending strength (reference value) 5296 (540)