Buy more than* S$200* and get FREE SHIPPING

  • Rack, Mounting Holes
  • Rack, Mounting Holes
  • Rack, Mounting Holes

Rack, Mounting Holes SRFD6-1000

Item.#
08196517
Mfr.#
SRFD6-1000
Package Qty.
1PC
Ship pack of
1
659.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Teeth Cutting Reference Surface
Bottom
Tooth Profile
Namiha
Pressure Angle (Degree)
20
Material
S45C-D
Surface Hardness
95HRB following
Accuracy Class
R001 4 grade KHK
Screw Diameter M
M16
Number of Mounting Holes
5
Height (C) (mm)
60
Overall Length A (mm)
999.03
Module
6
Weight (kg)
24
Number of Gears
53
Surface Finish
Cutting
Heat Processing
Stress relief annealing
Surface Processing
Blackening
Face Width (B)(mm)
60
Spot Facing Dimension k (mm)
42
Spot Facing Dimension J (mm)
18
Spot Facing Dimension I (mm)
26
Spot Facing Dimensions H (mm)
18
Mounting Hole Dimension G(mm)
220
Mounting Hole Dimension F(mm)
59.52
Mounting Hole Dimension E(mm)
23
Mesh Height D (mm)
54
Allowable Transmit Forces (N[kgf/m])
Strength 34500 (3518) tooth surface (reference value): bending strength (reference value) 7735 (788.8)