Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Shoulder Megaphone
  • Shoulder Megaphone
  • Shoulder Megaphone

Shoulder Megaphone TM-205

4.00 (1)
Item.#
08196553
Mfr.#
TM-205
Package Qty.
1PC
Ship pack of
1
299.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Shoulder Band Length (mm)
About 950
Effective Distance (m)
(JEITA) About 400 during audio
Batteries
6 C-type batteries (not included)
Maximum Output (W)
20
Weight (kg)
About 1.1 (excluding batteries)
TRUSCO Part Number
213-5639
Dimensions (Bore)(mm)
210
Standard Duration (h)
(JEITA) About 13 during audio
Rated Output (W)
13
Color
Ivory white
Overall Length (mm)
320
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
At the morning meeting
4
From Japan
On 2016-11-09 16:40:06
The sound quality is also easy to use easily.
This review is about item#08196553.