Buy more than* S$200* and get FREE SHIPPING

  • Gold Wolf chip saw

Gold Wolf chip saw 29376

3.00 (6)
Item.#
08197542
Mfr.#
29376
Package Qty.
1Sheet
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
Install according to the orientation of the power tool Use safety covers, glasses, masks, and protective equipment.
Hole Diameter (phi mm)
20
Outer Diameter (phi mm)
165
Compatible
6 type Electric circular saw (Ryobi, Makita, Hitachi compatible)
Blade Shape
29376, 29377: Woodworking site takes blades, 29378, 29379: double blade for woodworking
Thickness (mm)
1.6
Number of Blades (p)
40
Application
Wood and plywood (Vertical and horizontal saw multiuse)
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 3
Review Rating: 3.00
6 Customer Reviews
The reviews are automatic translation.
maintenance
5
From Japan
On 2016-07-07 11:23:49
Sharpness is good and lasts long.
This review is about item#08197567.
Cutting of laminated wood, control panel
1
From Japan
On 2013-05-25 12:12:40
When cutting the control panel, fragments of crackling wood will fly to the face. Of course, the cut board was fuzzy full of burr valley. I think that it is quite a bad product.
This review is about item#08197542.
Wood cutting with round saw
1
From Japan
On 2013-02-11 09:58:05
Polishing is inadequate, burrs are so bad that we stopped using a single cutting. It is a very bad product, I do not feel like returning it, so I feel cheated. Besides, I purchased several kinds, but only the product of this manufacturer was the worst. There is an image of the wood after cutting, so I'd like to attach it here. Even if it is cheap, I will not purchase it again.
This review is about item#08197567.
Furniture production
1
From Japan
On 2012-01-22 08:59:15
It can be used only for disconnection, but it can not be used depending on the work content. Cut skin is rough and you can not see the cut face. Sounds are noisy.
This review is about item#08197551.
Disconnection
5
From Japan
On 2011-07-23 01:06:21
It is cheaper than polishing.
This review is about item#08197567.
Simple plastic cutting
5
From Japan
On 2008-09-12 18:15:57
The first sharpness of installation is not good, but it seems to be getting better as you use it.
This review is about item#08197576.