Buy more than* S$200* and get FREE SHIPPING

  • Diamond cutter set (segment type)
  • Diamond cutter set (segment type)
  • Diamond cutter set (segment type)

Diamond cutter set (segment type) 29420

4.04 (24)
Package Qty.
Ship pack of
Now we ship to...
...see all
Item Feature
Install according to the orientation of the power tool Use safety covers, glasses, masks, and protective equipment.
Diamond Layer Width(mm)
Attached Ring Bore Diameter (phi mm)
Outer Diameter (phi mm)
Hole Diameter (phi mm)
Disc grinder Electric cutter
phi15-mm ring
For cutting and putting mortar, concrete, bricks, tiles and slate into the gutter.
Diamond Layer Thickness (mm)
Cutting Capability (mm)
Granite (hardness 38.5HBS): 15 mm in thickness / about 18M (one sheet)
Maximum Rotation Speed (min-1[r. p.m])
Dry type (dry type)
Customer Reviews
5 star 12
4 star 7
3 star 2
2 star 0
1 star 3
Review Rating: 4.04
24 Customer Reviews
The reviews are automatic translation.
Exterior construction, exterior construction
From Japan
On 2017-04-11 20:41:43
Although it may not be suitable for hard interlocking etc., secondary products such as concrete block, L shape, curb stone etc. can be cut without stress. Although I have used high-class blades, the reduction is not so early, I think that I will buy from now as it is excellent in cost performance.
This review is about item#8197585.
Stone cut
From Japan
On 2016-09-30 22:27:25
Because it is cheap, I can change it without hesitation, so I will be saved because it will cut so much.
This review is about item#8197585.
Block cutting at CB loading
From Japan
On 2015-10-14 17:05:04
For cutting hard concrete, the cutting force is weak, but it is sufficient for cutting of blocks and the like. I think that it is price equivalent. It is used properly by cutting material.
This review is about item#08197585.
Cut the stone, concrete, asphalt etc
From Japan
On 2015-09-23 18:15:28
Because it uses a rough cut, it is used, so it is disposable, used in sense
This review is about item#08197585.
Wall surface machining
From Japan
On 2015-09-13 16:00:26
Because the price is cheap and there are also a number of sheets, if it is sufficient enough to cut a little, if it is a thing sufficiently thin it can be crispy with this
This review is about item#08197585.
Concrete repair
From Japan
On 2014-10-31 09:31:09
The price is cheap. This sharpness is good at this price. I feel the resistance when cutting it because the blade is thick.
This review is about item#08197585.
Daily light work
From Japan
On 2014-09-14 13:06:41
At this price, ordinary sharpness is a very satisfactory thing. I would like to purchase again.
This review is about item#08197585.
Kazuno etc.
From Japan
On 2014-05-14 17:52:01
I wish I had products with a thickness of about 1 mm at this price. It is slightly too thick for Kazuno cutting.
This review is about item#08197585.
Tile cutting of granite
From Japan
On 2014-05-14 13:16:10
I cut off granite about 5 centimeters hot, but it can be cut without problems. At this price, this sharpness is a bargain. The price is also cheap and I am very satisfied.
This review is about item#08197585.
Brick cutting
From Japan
On 2014-04-29 09:54:04
It is used for groove cutting of refractory brick. Although it was useful so far, it can not be touched easily if it hit a stone grain in a brick. It took quite some time to cut to a depth of 5 cm. It requires perseverance as it is. However, I am surprised that the number of teeth reduction is small. The price is cheap and cost performance is good with 5 sets.
This review is about item#08197585.