Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Cup sander
  • Cup sander
  • Cup sander
  • Cup sander

Cup sander 29228

3.50 (2)
Item.#
08197621
Mfr.#
29228
Package Qty.
1Sheet
Ship pack of
1
69.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For grinding, concrete, mortar and block bricks!
Attached Ring Bore Diameter (phi mm)
15
Outer Diameter (phi mm)
100
Hole Diameter (phi mm)
20
Caution
Be sure to install according to the direction of rotation of the electric tool Be sure to use protective equipment such as safety covers, glasses and masks.
Tip Width (mm)
8.2
Diamond Layer Thickness (mm)
6
Blade Thickness (mm)
6
Maximum Rotation Speed (min-1[r. p.m])
14500
Type
Diamond cutter
Diamond Layer Width(mm)
8.2
Type
For concrete heavy grinding (cross type)
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Rework and finish of concrete products.
4
From Japan
On 2008-03-06 17:07:06
It is appreciated because it gets 2% cheaper than other manufacturers. Reduction etc. are somewhat unnoticeable. I'd be happy if I can make it cheaper by buying it if possible.
This review is about item#08197621.
Concrete cutting work
3
From Japan
On 2008-01-29 15:25:17
Cost performance is good, but cups decrease quickly. However, I think that this is sufficient unless it is used so frequently.
This review is about item#08197621.