Buy more than* S$200* and get FREE SHIPPING

  • Standard Roller Chain
  • Standard Roller Chain
  • Standard Roller Chain

Standard Roller Chain 50-1*3m

4.55 (38)
Item.#
08205967
Mfr.#
50-1*3m
Package Qty.
1PC
Ship pack of
1
39.23 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Number of Rows
1
Accessories
With 1 joint link
Roller Diameter d1 (mm)
10.16
Pitch P (mm)
15.875
Thickness T (mm)
2.03
Average Tensile Strength (kN)
29.4
Minimum Tensile Strength (kN)
22.2
Width h2 (mm)
15.09
Pin Diameter d2 (mm)
5.08
Material
Iron
Roller Width b1 (mm)
9.4
Chain Length (m)
3
LC Dimensions (mm)
22.2
Body Weight (kg)
3.06
Pin Type
Rivet type
Number of Unit Links
189
Dimensions L (mm)
20.7
Purpose
For equipment conduction, For equipment conduction
Customer Reviews
5 star 27
4 star 5
3 star 6
2 star 0
1 star 0
Review Rating: 4.55
38 Customer Reviews
The reviews are automatic translation.
Power transmission
4
From Japan
On 2017-07-02 10:05:38
Quality is not a problem It was difficult to adjust the length Simultaneously, a bicycle chain cutter having a pin diameter of about 3.5 mm Https://www.monotaro.com/p/4096/6457/ I bought It is natural for bicycle so you can not use it as it is Pin diameter 2.0 mm conversion adapter and (because the chain is small so we can pass through the pedestal) I was able to make and cut the base for arranging the chain
This review is about item#18382175.
Used for torque transmission of motor
4
From Japan
On 2017-05-10 16:52:48
Functionally, structurally and materially, it was able to be used without any problem. However, when I tried to adjust the length, I had a lot of trouble cutting the chain. If you search for a monotary, there may be a standard roller chain cutter.
This review is about item#18382175.
Power transmission of passenger play equipment
5
From Japan
On 2017-04-29 17:54:33
I was able to make a reasonable size. I am satisfied with the feeling of use.
This review is about item#8205942.
Since the chain of the motor-driven mixer extended, it replaced it.
5
From Japan
On 2017-02-03 09:28:30
Although it was a monotaro original, it was a good item. Unfortunately, no accessories were attached at the first delivery. When contacting, we responded immediately, and the replacement was completed successfully.
This review is about item#8205985.
Machine maintenance
5
From Japan
On 2016-10-22 06:53:25
It is cheap and COSPA is quite nice. If I think about going to buy it is put in one volume reserve.
This review is about item#08205951.
Drive maintenance of machinery
4
From Japan
On 2016-10-21 08:20:22
We would like to reduce the cost a bit while maintaining good quality without problems on the product.
This review is about item#08205985.
Exchange
5
From Japan
On 2016-10-19 22:16:36
I have used it for more than a year, but there is no particular problem. I wanted if there was a thing of 2 m if possible!
This review is about item#8205951.
I use it as a replacement part.
5
From Japan
On 2016-08-15 00:46:53
Because it is used frequently, please sell it at 4 m. Fractions are available for sales of 1 m.
This review is about item#18382175.
As a gear transmission part
5
From Japan
On 2016-05-09 10:57:56
The price is also cheap, and for now it can be used without chain growth.
This review is about item#08205951.
Used for machine transport line
5
From Japan
On 2016-04-16 16:13:43
It is usable as other chains and is inexpensive, lifetime does not change, we are saving.
This review is about item#08205951.