Buy more than* S$200* and get FREE SHIPPING

  • Standard Roller Chain
  • Standard Roller Chain
  • Standard Roller Chain

Standard Roller Chain 100-1*3m

4.57 (42)
Item.#
08205994
Mfr.#
100-1*3m
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Number of Rows
1
Accessories
With 1 joint link
Thickness T (mm)
4
Average Tensile Strength (kN)
109.2
Minimum Tensile Strength (kN)
88.5
Width h2 (mm)
30
Pin Diameter d2 (mm)
9.53
Roller Diameter d1 (mm)
19.05
Pitch P (mm)
31.75
Material
Iron
LC Dimensions (mm)
44.7
Body Weight (kg)
11.73
Pin Type
Split pin type
Number of Unit Links
95
Dimensions L (mm)
40.4
Roller Width b1 (mm)
18.9
Chain Length (m)
3
Purpose
For equipment conduction
Customer Reviews
5 star 30
4 star 6
3 star 6
2 star 0
1 star 0
Review Rating: 4.57
42 Customer Reviews
The reviews are automatic translation.
Chain exchange of carry-in / carry-in conveyor
5
From Japan
On 2018-04-23 15:46:01
Maintenance work of transport equipment which is regularly carried out before it runs out Until now we purchased parts from the designated vendor and carried out the replacement work This time I chose Monotarou and carried it out I can finish the replacement work without any problems Result We were able to make an excellent report to department in Cospa I will definitely try to see how much it can be used up to the periodical exchange in this chain I am satisfied.
This review is about item#8205967.
To drive the conveyor
4
From Japan
On 2018-01-31 15:54:51
I have been using the state so far as I have been using it. It is a reliable Chien.
This review is about item#8205985.
Machine maintenance
5
From Japan
On 2018-01-30 15:51:45
It was cheaper than other companies' products. I think that it is ten thousand cheaper than other companies.
This review is about item#8205976.
Machine maintenance
5
From Japan
On 2017-12-25 08:11:49
Compared with the manufacturer's product, it was able to be used without any inferiority. Because it is cheap, it is saved.
This review is about item#08205985.
Power transmission
4
From Japan
On 2017-07-02 10:05:38
Quality is not a problem It was difficult to adjust the length Simultaneously, a bicycle chain cutter having a pin diameter of about 3.5 mm Https://www.monotaro.com/p/4096/6457/ I bought It is natural for bicycle so you can not use it as it is Pin diameter 2.0 mm conversion adapter and (because the chain is small so we can pass through the pedestal) I was able to make and cut the base for arranging the chain
This review is about item#18382175.
Used for torque transmission of motor
4
From Japan
On 2017-05-10 16:52:48
Functionally, structurally and materially, it was able to be used without any problem. However, when I tried to adjust the length, I had a lot of trouble cutting the chain. If you search for a monotary, there may be a standard roller chain cutter.
This review is about item#18382175.
Power transmission of passenger play equipment
5
From Japan
On 2017-04-29 17:54:33
I was able to make a reasonable size. I am satisfied with the feeling of use.
This review is about item#8205942.
Since the chain of the motor-driven mixer extended, it replaced it.
5
From Japan
On 2017-02-03 09:28:30
Although it was a monotaro original, it was a good item. Unfortunately, no accessories were attached at the first delivery. When contacting, we responded immediately, and the replacement was completed successfully.
This review is about item#8205985.
Machine maintenance
5
From Japan
On 2016-10-22 06:53:25
It is cheap and COSPA is quite nice. If I think about going to buy it is put in one volume reserve.
This review is about item#08205951.
Drive maintenance of machinery
4
From Japan
On 2016-10-21 08:20:22
We would like to reduce the cost a bit while maintaining good quality without problems on the product.
This review is about item#08205985.