NoteBuy more than* S$200* and get FREE SHIPPING

  • Mini Ball Valves, Both Inner Screw Type
  • Mini Ball Valves, Both Inner Screw Type
  • Mini Ball Valves, Both Inner Screw Type

Mini Ball Valves, Both Inner Screw Type -

3.43 (7)
Item.#
08206046
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
9.94 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caliber Type
Straight type
Dimensions B (mm)
18
Dimensions A (mm)
36.2
Operating Temperature Range (deg C)
0-80
Material
Bronze (chrome plating)
Bore(phi)
PT1/8 X PF1/8
Fluid
Water, oil, air
Dimension F (mm)
40.2
Maximum Working Pressure (MPa)
0.98
Shape
Two inner screw type
Dimensions D (mm)
38.8
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 2
1 star 1
Review Rating: 3.43
7 Customer Reviews
The reviews are automatic translation.
Opening and closing of the air hose
5
From Japan
On 2015-06-23 21:11:01
But are using the similar product from a previous, it has been used without the conventional product and inferiority.
This review is about item#08206064.
Mounting of the pressure gauge
5
From Japan
On 2014-10-22 22:00:58
Both within the screw with a small type is small.
This review is about item#08206064.
Switching of the carbon dioxide gas
2
From Japan
On 2012-11-14 18:40:05
Than the ace of the ball valve, the lever is small, because the opening and closing is hard, is compared and minus.
This review is about item#08206046.
Air injected into the mold release agent tank
5
From Japan
On 2012-04-15 14:30:31
Good use in
This review is about item#08206064.
Co2 used to switch the gas
4
From Japan
On 2011-02-08 17:05:15
When twisting the lever to OFF from ON (If you look from the screw hole) portion of the hole is open to the ball, wee on the seal part
This review is about item#08206064.
Used to adjust the gas
1
From Japan
On 2010-07-09 05:33:37
Weak junction of the cock of the handle and the body, broke with little force.
This review is about item#08206046.
Liquid stop valve of equipment
2
From Japan
On 2008-01-23 21:06:42
I want you to put out the luxury of color of the lever.
This review is about item#08206046.