Buy more than* S$200* and get FREE SHIPPING

  • Mini Ball Valves, Both Outer Screw Type
  • Mini Ball Valves, Both Outer Screw Type
  • Mini Ball Valves, Both Outer Screw Type

Mini Ball Valves, Both Outer Screw Type -

3.89 (9)
Item.#
08206082
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
9.18 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
Caliber Type
Straight type
Dimensions B (mm)
18
Dimensions A (mm)
36.2
Operating Temperature Range (deg C)
0-80
Material
Bronze (chrome plating)
Bore(phi)
PT3/8xPF3/8
Fluid
Water, oil, air
Dimension F (mm)
40.5
Maximum Working Pressure (MPa)
0.98
Shape
Both outer screw type
Dimensions D (mm)
40.5
Customer Reviews
5 star 4
4 star 3
3 star 0
2 star 1
1 star 1
Review Rating: 3.89
9 Customer Reviews
The reviews are automatic translation.
Compressor valve
5
From Japan
On 2016-02-02 14:25:45
Not bug now, you can use
This review is about item#08206073.
Air pipe fittings
4
From Japan
On 2016-02-01 14:48:15
If the use of a low pressure there is no problem. I think that a little more cock is good if strong.
This review is about item#08206073.
It was used in the amount of water adjustment of multiple sprinklers of simple irrigation equipment of grapes.
5
From Japan
On 2015-07-26 21:48:59
Since such a small size of the valve is not found even looking, it was very helpful. It is a simple irrigation device using a hose of the normal inner diameter 15mm, but we can be irrigated vineyards on a regular basis about 10a.
This review is about item#08206082.
As carbonic acid gas piping
5
From Japan
On 2015-07-24 20:49:56
Nipple 1/4 inch of PT⇔PF seems there is no inexpensive. This time, I feel like has been with a valve in the bonus of nipple. These days want inexpensive ones at similar ones in the 1/2 inch.
This review is about item#08206073.
Use as a valve of air piping
1
From Japan
On 2015-07-02 12:01:49
The valve body is no problem, but the lever resulting in well over it's circumstances, such as oil-based cutting fluid is deposited. We would like to sell the lever alone.
This review is about item#08206073.
Water hose destination
4
From Japan
On 2015-04-16 12:08:19
It is using the hose opening and closing of the outside work, but it can be used well for now.
This review is about item#08206082.
Air opening and closing of the compressor
4
From Japan
On 2014-04-12 13:42:13
Opening and closing of the lever, it is still good to the left and right either can. Also, I am worried or not broken lever.
This review is about item#08206073.
The start of the air supply, stop.
5
From Japan
On 2011-01-01 01:41:31
Leakage are happy without.
This review is about item#08206073.
Use on and off of the compressed air from the compressor
2
From Japan
On 2010-09-28 16:22:39
Pitch accuracy of the male screw of 3/8 is ambiguous. Because not enough leak air is a usable range.
This review is about item#08206082.