Buy more than* S$200* and get FREE SHIPPING

  • Mini Ball Valves, Both Outer.Inner Screw Type
  • Mini Ball Valves, Both Outer.Inner Screw Type
  • Mini Ball Valves, Both Outer.Inner Screw Type

Mini Ball Valves, Both Outer.Inner Screw Type -

4.08 (13)
Item.#
08206107
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
9.94 SGD
ADD TO CART
Shipped after 2017-02-27
Now we ship to...
...see all
Item Feature
Caliber Type
Straight type
Dimensions B (mm)
18
Dimension F (mm)
40.6
Maximum Working Pressure (MPa)
0.98
Shape
Outer, inner screw type
Bore(phi)
PT1/4xPF1/4(inner)
Fluid
Water, oil, air
Dimensions D (mm)
39
Dimensions A (mm)
36.2
Operating Temperature Range (deg C)
0-80
Material
Bronze (chrome plating)
Customer Reviews
5 star 7
4 star 2
3 star 3
2 star 0
1 star 1
Review Rating: 4.08
13 Customer Reviews
The reviews are automatic translation.
Drainage of air suspension tank
5
From Japan
On 2016-06-28 03:01:39
Elbow to the tank, ball valve, nipple, open the valve connecting the hose was able to easily drain the water to the outside of the vehicle
This review is about item#08206107.
, Maintenance of machinery
3
From Japan
On 2016-06-10 14:51:25
There is no particular place to hit
This review is about item#08206107.
Negative pressure gauge piping of the valve
5
From Japan
On 2016-04-19 00:20:18
I was saved because it was looking for a compact and inexpensive valve.
This review is about item#08206107.
Air valve ON · OFF of the compressor
4
From Japan
On 2016-03-10 17:08:47
It uses as ON · OFF switch when working with mini compressor, Small Gasabara no, there is no ease of problem use, such as leakage does not have at the moment.
This review is about item#32621671.
The outlet of the compressor
5
From Japan
On 2015-10-15 19:41:33
I just installed, but it seems pretty good.
This review is about item#08206107.
As carbonic acid gas piping
5
From Japan
On 2015-07-24 20:53:32
It was purchased as a nipple of a substitute for the 1/4 inch PT⇔PF (within). Nipple to I feel like has been with a valve in the bonus. It is the same thing you want these days of 1/2 inch.
This review is about item#08206107.
Self-made plumbing jig
1
From Japan
On 2014-09-29 22:20:13
Resin of the lever was immediately broken in the use of several times. It has become penny-wise and pound-foolish.
This review is about item#08206107.
Agriculture
3
From Japan
On 2013-12-24 07:51:32
Resin of the handle, or keep up to where in the field? Inch hand valve for water resin is immediately deteriorated.
This review is about item#08206107.
Paint job
5
From Japan
On 2013-10-07 19:40:16
Airbrush has come in handy to work.
This review is about item#08206107.
Air piping
5
From Japan
On 2012-08-20 16:36:30
No different from all manufacturers products to use. Price also want to buy in the future because it is half the price position of home improvement.
This review is about item#08206107.