Buy more than* S$200* and get FREE SHIPPING

  • Mini Ball Valves , One-Touch Connection Type
  • Mini Ball Valves , One-Touch Connection Type
  • Mini Ball Valves , One-Touch Connection Type

Mini Ball Valves , One-Touch Connection Type -

4.75 (4)
Item.#
08206134
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
16.84 SGD
ADD TO CART
Shipped after 2017-03-27
Now we ship to...
...see all
Item Feature
Caliber Type
Straight type
Dimensions B (mm)
18
Maximum Working Pressure (MPa)
0.98
Shape
One-touch connection type
Dimensions D (mm)
47.5
Bore(phi)
PT1/4x8
Fluid
Water, oil, air
Dimensions A (mm)
36.2
Operating Temperature Range (deg C)
0-80
Material
Bronze (chrome plating)
Dimension F (mm)
40.5
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Air equipment piping
5
From Japan
On 2016-08-25 22:18:07
Good usability in a compact.
This review is about item#8206134.
Paint job
5
From Japan
On 2013-10-07 19:37:36
Airbrush has come in handy to work
This review is about item#32621687.
CO2
4
From Japan
On 2012-12-07 17:06:11
You can use without problems. Etc. as compared when the kana little delicate red plastic cock Pisco? It is all right if several times a day about the opening and closing.
This review is about item#32621687.
During the one-touch joint conversion.
5
From Japan
On 2012-02-13 23:59:52
I think a little high in the Monotarou brand. A feeling of use is good.
This review is about item#08206134.