Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Measure Tape, LED
  • Measure Tape, LED
  • Measure Tape, LED
  • Measure Tape, LED

Measure Tape, LED -

Item.#
08206213
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
42.99 SGD
ADD TO CART
Discontinued
Now we ship to...
...see all
Item Feature
Battery Life (continuous use)
About 25 hours
Light Source
High intensity white LED x 2
Tape Width (mm)
19
Weight (g)
260 (Including packaging)
Specification
Stop type
JIS Standard
Grade 1
Power
Lithium batteries : CR2025x2 pieces (Accessories for moniters)
Length (m)
5.5
Color
Satin silver (case)