Buy more than* S$200* and get FREE SHIPPING

  • Plastic Air Duster, "Joplastar II"
  • Plastic Air Duster,
  • Plastic Air Duster,
  • Plastic Air Duster,
  • Plastic Air Duster,

Plastic Air Duster, "Joplastar II" TD-30H

4.67 (18)
Item.#
08209442
Mfr.#
TD-30H
Package Qty.
1PC
Ship pack of
1
20.99 SGD
ADD TO CART
Shipped after 2018-05-28
Now we ship to...
...see all
Item Feature
Connection Port
Air suction mouth:G(PF) 1/4 female screw (JS-02 plug standard equipment) Nozzle: M14 P=1.0 male screw Minimum diameter of nozzle: phi3mm x 1 hole
Operating Temperature (deg C)
0 - 50
Discharge Rate (L/min)
40-290(at 0.5Mpa)
Dimensions A (mm)
133.5
Weight (g)
90
TRUSCO Part Number
292-4480
Compatible Fluid
Air
Normal Working Pressure (MPa)
Less than 0.98
Dimensions B (mm)
128
Maximum Working Pressure (MPa)
1.47
Material
Body: PP O-rings: Viton Valve guide: PP Packing: Viton Valves: PP Y gasket: Viton Flow control valve: PP
Accessories
PF1/4 both male screw nipple x 1 (nipple comes with a standard O ring.)
Customer Reviews
5 star 15
4 star 1
3 star 1
2 star 1
1 star 0
Review Rating: 4.67
18 Customer Reviews
The reviews are automatic translation.
Maintenance of machinery from product cleaning
4
From Japan
On 2017-08-05 18:47:26
I think that it is hard to use when hooking this air duster, Others are in good condition. I am using it by pulling the pulled part and widening the gap
This review is about item#8209442.
Used for equipment maintenance
5
From Japan
On 2017-07-10 15:51:34
Anyway it is light. Since the amount of air can be adjusted, the shape of the tip can be optionally changed It is better to be able to change according to the place to use. If it is a thing of the metal so far it dropped and the nozzle was broken, but because it will not break if this As a result, the cost is down. I would like you to sell adapters such as silencers that will be ordered by Monotaro.
This review is about item#08209442.
Dust blowing
5
From Japan
On 2017-05-19 19:34:37
I bought that the product will not be scratched, but I am pleasantly surprised at its powerful power. Durability is unknown but it is light so I decided to purchase another one for the onsite work.
This review is about item#8209442.
In the factory
5
From Japan
On 2016-09-29 19:26:49
It was light weight, adjustment of AIR amount and maximum strength was also sufficient.
This review is about item#8209442.
For air
2
From Japan
On 2016-08-03 02:52:36
It was a little different from what I thought. As compared with the resin Duster TD - 100 of Trasco, the feeling I saw in the photograph is cool in dark gray, but it is actually too light and cheap in reverse. Also, in terms of use, there is not much leverage for the lever and it does not seem to hold it too much. Since a small finger does not enter between the lever and the grip portion, how to hold it is limited (You can not hold the index finger only on the lever like a gun). Also, in the meantime, if you try to hook something to hook a duster, you can not get hooked unless it is a thin plate. It was a pity that the lever pulling fee was a little disappointing, but it seems to be supposed to assume a usage that probably adjusts with the flow adjustment dial and always sets the setting amount fully with the lever. Also, because the outlet is an external thread, you can not use the exchanging port on hand and the versatility is low. Person who does not cause the problem mentioned above is a problem, it may be a good product if we ask for lightness, but personally this lightness is not a feature to realize weight saving, but a low price product with reduced cost I was impressed (still price is nearly the same price as resin duster using metal, cost performance is bad)
This review is about item#8209442.
Cleaning interior tools, powdering work clothes
5
From Japan
On 2016-06-08 20:08:04
It seems to be more powerful and useful than I thought. If there are difficulties, there are things that air leaks from the connection part. Just because I can solve it if I mistake it so much, I do not care.
This review is about item#08209442.
Used for precision machining
5
From Japan
On 2016-04-06 21:01:17
Metal air duster is too much damaged at the contact of processed goods This product is plastic and it is recommended that damage is small. What you would like to ask in the future for this product would like to ask you to adjust the air volume with a nozzle at the trigger. Especially, I'd like to ask for a subtle volume adjustment for the trigger hand grip.
This review is about item#08209442.
As an air duster
5
From Japan
On 2016-03-24 15:27:40
It is durable though it is light. Moreover, it is cheap. Trigger is also easy to use greatly. It is good to be able to adjust the flow rate. When it is maximized, a considerable amount of air will come out and it will be saved because we can make it weak when blowing off the dust of delicate parts. You can adjust the flow rate by gripping, but you can make it work only as a certain amount even if you hold a lot, so work efficiency increases.
This review is about item#08209442.
Removal of water droplets etc. after car wash
5
From Japan
On 2015-12-15 14:54:04
Light weight and everything is plastic, so it is difficult for cars to get scratched. Also, there is no occurrence of rust.
This review is about item#08209442.
Cleaning of manufacturing equipment
5
From Japan
On 2015-09-19 09:41:02
It is light and hardly breaks even if it falls by chance. Unknown about the durability of moving parts
This review is about item#08209442.