Buy more than* S$200* and get FREE SHIPPING

  • Wet Nozzle
  • Wet Nozzle
  • Wet Nozzle

Wet Nozzle FL-600E

Item.#
08209451
Mfr.#
FL-600E
Package Qty.
1PC
Ship pack of
1
55.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Connection Port
G(PF)1/4 male screw
Operating Temperature (deg C)
0 - 50
Discharge Caliber (phi mm)
1x16 hole
Specification
Flat, parallel blow
Weight (g)
22
TRUSCO Part Number
292-4544
Compatible Fluid
Air
Normal Working Pressure (MPa)
Less than 0.98
Type
Nozzle
Accessories
Insert for spray width adjustment
Material
Polyacetal